PipeNipple, Steel, 1/8", NPTxNPT, 9"
Mfr # 0330503400
Zoro # G902640769
product price:Â $14.89
/eaKey Features
Pipe Weld Type
Continuous Weld
Wall Thickness
0.095 in
Standards
ASME B1.20.1, ASTM A106, ASTM A53 Type F or E, ASTM A733
Thread Configuration
Threaded on Both Ends
Metal Pipe Construction
Welded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
0330503400
Zoro #
G902640769
UPC #
-
Country of Origin
United States
Dimensions
Wall Thickness
0.095 in
Outside Diameter
13/32 in
Overall Length
9 in
Inside Diameter
7/32 in
Nominal Pipe Size
1/8 in
Details
Pipe Weld Type
Continuous Weld
Item
Carbon Weld Nipple
Standards
ASME B1.20.1, ASTM A106, ASTM A53 Type F or E, ASTM A733
Thread Configuration
Threaded on Both Ends
Metal Pipe Construction
Welded
Side A Connection Type
Threaded
Manufacture Location
Globally Sourced
Fitting Compatibility
Schedule 80
Finish/Coating
Black
Material
Steel
Side A Gender
Male
Side B Gender
Male
Side A Thread Type
NPT
Side B Connection Type
Threaded
Application
Air, Natural Gas, Non-Potable Water, Oil, Steam
Material Grade
Grade B
Side B Thread Type
NPT
Schedule
Schedule 80
Description
Pipe Nipple, Application Air, Gases, Non-Potable Water, Oils, Finish/Coating Black, Fitting Compatibility Not Applicable, Inside Diameter 7/32 in, Manufacture Location Made in USA, Material Steel, Material Grade Grade B, Maximum Operating Pressure Not Applicable, Maximum Operating Temperature Not Applicable, Maximum Steam Pressure Not Applicable, Metal Pipe Construction Welded, Minimum Operating Temperature Not Applicable, Nominal Pipe Size 1/8 in, Outside Diameter 13/32 in, Overall Length 9 in
Restrictions
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.