PipeNipple, Steel, 1/2", NPTxNPT, 2"
Mfr # 0331514406
Zoro # G902640998
product price:Â $4.79
/eaKey Features
Pipe Weld Type
Continuous Weld
Wall Thickness
0.147 in
Standards
ASME B1.20.1, ASTM A106, ASTM A53 Type F or E, ASTM A733
Material
Steel
Metal Pipe Construction
Welded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
0331514406
Zoro #
G902640998
UPC #
-
Country of Origin
United States
Dimensions
Wall Thickness
0.147 in
Inside Diameter
35/64 in
Overall Length
2 in
Outside Diameter
27/32 in
Nominal Pipe Size
1/2 in
Details
Pipe Weld Type
Continuous Weld
Item
Carbon Weld Nipple
Standards
ASME B1.20.1, ASTM A106, ASTM A53 Type F or E, ASTM A733
Material
Steel
Metal Pipe Construction
Welded
Thread Configuration
Threaded on Both Ends
Side B Gender
Male
Side A Thread Type
NPT
Material Grade
Grade B
Side A Gender
Male
Side B Connection Type
Threaded
Manufacture Location
Made in USA*
Fitting Compatibility
Schedule 80
Side A Connection Type
Threaded
Application
Air, Gas, Potable Water
Schedule
Schedule 80
Finish/Coating
Galvanized
Side B Thread Type
NPT
Description
Pipe Nipple, Application Air, Gases, Potable Water, Finish/Coating Galvanized, Fitting Compatibility Not Applicable, Inside Diameter 35/64 in, Manufacture Location Made in USA, Material Steel, Material Grade Grade B, Maximum Operating Pressure Not Applicable, Maximum Operating Temperature Not Applicable, Maximum Steam Pressure Not Applicable, Metal Pipe Construction Welded, Minimum Operating Temperature Not Applicable, Nominal Pipe Size 1/2 in, Outside Diameter 27/32 in, Overall Length 2 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.