89697, Unisex 6 in Composite Toe 6-Inch Work Boot, Brown, 11, W, 89697

  • Mfr # 89697

  • Zoro # G9031391


product price:  $174.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Unisex
Color
Brown
Width
W
Footwear Width
W
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
89697
Zoro #
G9031391
UPC #
887235240582
Country of Origin
Bangladesh

Dimensions

Size
11
Width
W
Footwear Width
W
Height
6 in
Heel Height
3/4 in
Overall Height
6 in
Size (PRINT)
11

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Unisex
Color
Brown
Style Number
89697
Upper Boot Material
All Leather
Series
89697
Waterproof
No
Midsole Material
EVA
Electrical Hazard Rated
Yes
Oil Resisting Sole
Yes
Static Dissipative
No
Insole System
Dynamic Anti-Fatigue PU
Metal Chip Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Chemical Resisting Sole
Yes
Last Number or Name
Helix
Metatarsal Guard
Internal
Shank Material
Nylon
Predominant Footwear Color
Brown
Conductive
No
Footwear Sole Pattern
Pro rubber outsole w. ladder lock
Upper Material Description
Premium Full Grain Leather
Puncture Resistant Insole
No
Liner Material
Mesh
Outsole Material
Rubber
Footwear Construction Type
Cemented
Footwear Closure Type
Lace Up
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Insulated
No
Standards
ASTM F2412-11, ASTM F2413-11, CAN/CSA-Z195-14, ASTM F2892-11
Footwear Shank Type
Nylon
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Removable Insole
Yes
Completely Non Metallic
No
Non-Marking Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Manufacturers Suggested Sole Slip Rating
Best
Satra Slip Test Results- Dairy Tile Wet
0.84
Max. Heat Rating
590 Degrees F
Chain Saw Cut Resistant
No
Footwear Style
6 in Work Boot
Ninety Degree Heel
Yes
Non Metallic Upper
No
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Satra Slip Test Results- Dairy Tile Dry
1.08
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
CSA Footwear Standard
Grade 1 Toecap, No Puncture Protection
Wide Toe Cap
No
Metatarsal System
Internal Steel
Upper Material
Leather
Resists
Abrasions, Oils, Slips
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Metatarsal Guard, Non-Marking Sole, Oil-Resistant Sole
Slip Resistant
Yes
Metatarsal Guard Style
Internal
Upper Color
Brown
Heel Style
Defined Heel
Heat Resistant
No
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 1.00, Dairy Tile (Wet): 0.84
Non-Marking Upper
No
Insole Material
Polyurethane
Heel Definition
Defined Heel
Liner Technology
Antimicrobial
Insole Technology
Anti-Fatigue
Closure
Lace Up
CSA Standards Met
Grade 1 Protective Toecap, No Puncture-Resistant Sole
Construction
Cemented
Toe Cap Material
Composite
Style Family
6-Inch Work Boot
Maximum Heat Rating
590 Degrees F
All-Leather Upper
Yes
Maximum Heat Rating (PRINT)
590 Degrees F
Ninety-Degree Heel (PRINT)
Yes
Shank Material (PRINT)
Nylon
Metatarsal Guard (PRINT)
Internal
Puncture-Resistant Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metal Chip-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Mesh
Outsole Material (PRINT)
Rubber
Upper Material (PRINT)
Leather
Insole Material (PRINT)
Polyurethane
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Gender (PRINT)
Unisex
Chemical-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
EVA
Oil-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Ninety-Degree Heel
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width W, Gender Unisex, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 11, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.