Flat Washer, For Screw Size 1/4" , Rubber Plain Finish

  • Mfr # 35374W

  • Zoro # G9032321


product price:  $8.69
/ea

Key Features

Material
Rubber
Finish
Plain
For Screw Size
1/4"
Outside Diameter
1/2 in
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35374W
Zoro #
G9032321
UPC #
37155053742
Country of Origin
Taiwan, Province of China

Dimensions

For Screw Size
1/4"
Outside Diameter
1/2 in

Details

Item
Flat Washer
Material
Rubber
Finish
Plain
System of Measurement
Inch

Description

Use Danco Premium Flat Washers to fix your leaky faucet. Repairing a dripping faucet is an easy and inexpensive alternative to replacing the entire fixture. Flat faucet washers are used most on quick opening styles of faucets. The flat design allows a ful


  • • Provides positive shut off
  • • It is designed to allow full water flow
  • • Use on "Quick-opening" style faucets

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.