Round Head Plug Round Head Plug, 1" Pipe, MNPT, Forged Steel, Class 3000

  • Mfr # 0361325608

  • Zoro # G903548200


product price:  $5.49
/ea

Key Features

Specific Fitting Shape
Round Head Plug
Fitting Connection Type
MNPT
Pipe Fitting Material
Forged Steel
Pipe Size (Fittings)
1"
Class
Class 3000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0361325608
Zoro #
G903548200
UPC #
690291090165
Country of Origin
United States

Dimensions

Pipe Size (Fittings)
1"
Nominal Pipe Size
1 in
Pipe Size - Pipe Fitting
1 in
Outside Dia.
1 5/16 in

Details

Specific Fitting Shape
Round Head Plug
Fitting Connection Type
MNPT
Pipe Fitting Material
Forged Steel
Class
Class 3000
Item
Round Head Plug
Standards
ASME B1.20.1, ASME B16.11, ASTM A105, ASTM A106
Pipe Fitting Schedule/Class
Class 3000
Max. Pressure
2000 psi @ 150 Degrees F
Max. Steam Pressure
300 psi @ 550 Degrees F
Number of Holes
0
Fitting Schedule/Class
Class 3000
Basic Pipe Fitting Shape
Plug
Temp. Range
-20 Degrees to 550 Degrees F
Finish/Coating
Black
Maximum Operating Pressure
2,000 psi @ 150 Degrees F
Plug Construction
Solid
Specific Pipe Fitting Shape
Round Head Plug
Color
Black
Includes Seal
No
Basic Pipe Fitting Material
Metal
Includes Pre-Applied Thread Sealant
No
Saturated Steam Pressure
300 psi @ 550 Degrees F

Description

Plug, 1 in Nominal Pipe Size, Steel, Not Applicable, A105, Class Not Applicable, For Pipe Schedule Schedule 40, Schedule 80, Threaded, Not Applicable Overall Length, 2,000 psi @ 150 Degrees F Maximum Operating Pressure, 300 psi @ 550 Degrees F Max. Steam Pressure, -20 Degrees to 550 Degrees F, Plug Construction Solid, Plug Drive Style Not Applicable, Includes Pre-Applied Thread Sealant No, Thread Sealant Type Not Applicable, Includes Seal No, Seal Material Not Applicable, Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.