Flat Washer, For Screw Size #1 , Stainless Steel Plain Finish, 10 PK

  • Mfr # 42669

  • Zoro # G903549030


product price:  $34.59
/pk 10, $3.46/ea

Key Features

Material
Stainless Steel
Finish
Plain
For Screw Size
#1
Outside Diameter
2 in
Minimum Thickness
0.172 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
42669
Zoro #
G903549030
UPC #
-
Country of Origin
United States

Dimensions

For Screw Size
#1
Outside Diameter
2 in
Minimum Thickness
0.172 in
Maximum Thickness
0.204 in
Inside Diameter
1.031 in

Details

Item
Flat Washer
Material
Stainless Steel
Finish
Plain
Standards
TCMA
System of Measurement
Inch
Type
Oversized Flat Washer
Rockwell Hardness
B97
Temp. (F)
up to 750 Degrees F
Color
Silver
Thickness Tolerance
+/-1/64 in
Application
General Purpose, Load Distributing, Spacers
Material Grade/Class
18-8
Dimensional Standards
TCMAI
Maximum Temperature
750 Degrees F
For Use With
Studs
Bolt Compatibility
18-8
X-Ray Detectable
X-Ray Detectable
Made in North America
Made in North America
Pack Size
Small Pack
FDA Approved
Not FDA Approved
Metal Detectable
Metal Detectable
Hardness
97 HRB

Description

Extra Thick Oversized Washer, Flat Washer Type Standard, Dimensional Standards TCMAI, Material Stainless Steel, Finish Plain, For Screw Size 1 in, Inside Diameter 1.031 in, Outside Diameter 2 in, Maximum Thickness 0.188 in, System of Measurement Inch, Minimum Thickness 0.172 in, Color Silver, Made in North America Made in North America, Material Quality Standards Not Applicable, Maximum Temperature 750 Degrees F, Pack Size Small Pack, Rockwell Hardness B97, Thickness Tolerance +/-1/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.