PipeNipple, SS, 3/4", NPT, 6"

  • Mfr # T6WNE11

  • Zoro # G904390518


product price:  $7.65
/ea

Key Features

Pipe Fitting Material
316 Stainless Steel
Basic Pipe Fitting Shape
Nipple
Basic Pipe Fitting Material
Metal
Pipe Fitting Schedule/Class
Schedule 40
Application
Air, Natural Gas, Non-Potable Water, Propane, Steam
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
T6WNE11
Zoro #
G904390518
UPC #
-
Country of Origin
Multiple

Dimensions

Pipe Size
3/4"
Overall Length
6 in
Pipe Size - Nominal
3/4 in
Outside Diameter
1 in
Pipe Size (Fittings)
3/4"
Nominal Pipe Size
3/4 in
Pipe Size (Nominal)
3/4"
Outside Dia.
1 in
Inside Diameter
3/4 in
Overall Pipe Length
6 in
Wall Thickness
0.063 in
Inside Dia.
3/4 in

Details

Pipe Fitting Material
316 Stainless Steel
Basic Pipe Fitting Shape
Nipple
Basic Pipe Fitting Material
Metal
Item
Nipple
Pipe Fitting Schedule/Class
Schedule 40
Application
Air, Natural Gas, Non-Potable Water, Propane, Steam
Pipe Thread Type
MNPT
Metal Pipe Construction
Seamless
Schedule
Schedule 40
Maximum Operating Pressure
150 psi
Side B Connection Type
Unthreaded
Side A Gender
Male
Temp. Range
-60 Degrees to 450 Degrees F
Fittings Sub-Category
Nipples
Standards
ASTM A733
Minimum Operating Temperature
-60 Degrees F
Seamless/Welded
Seamless
Material - Pipe
316 Stainless Steel
Pipe Schedule
40
Material
Stainless Steel
Specific Pipe Fitting Shape
Nipple
Pipe Fitting Connection Type
MNPT
Thread Configuration
Threaded on One End
Max. Pressure
150 psi
Side A Thread Type
NPT
Thread Type
NPT
Maximum Operating Temperature
450 Degrees F
Material Grade
316
Pipe Connection Type
Threaded On One End
Pipe Type
Pipe Nipple

Description

Pipe Nipple, Application Air, Gases, Non-Potable Water, Fuels, Finish/Coating Not Applicable, Fitting Compatibility Class 150, Inside Diameter 3/4 in, Material Stainless Steel, Material Grade 316, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 450 Degrees F, Maximum Steam Pressure 175 psi @ 300 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -60 Degrees F, Nominal Pipe Size 3/4 in, Outside Diameter 1 in, Overall Length 6 in, Schedule Schedule 40

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.