A14C1, Disposable Gloves, 2.8 mil Palm, Nitrile, Powder-Free, Large, 2000 PK, Blue

  • Mfr # A14C13

  • Zoro # G904650377


product price:  $141.99
/pk 2000, $0.07/ea
Free Shipping & Returns

Key Features

Color
Blue
Material
Nitrile
Palm Thickness
2.8 mil
Latex-Free
Latex-Free
Powdered/Powder-Free
Powder-Free
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A14C13
Zoro #
G904650377
UPC #
850001981798
Country of Origin
China

Dimensions

Size
L
Palm Thickness
2.8 mil
Finger Thickness
3.5 mil
Length
9.5in

Details

Item
Disposable Gloves
Color
Blue
Material
Nitrile
Latex-Free
Latex-Free
Powdered/Powder-Free
Powder-Free
Series
A14C1
Sterile/Non-Sterile
Non-Sterile
Features
Extended Cuff

Description

Blue Nitrile Exam Gloves protect hands from chemicals, abrasives and blood-borne pathogens. Durable, puncture-resistant nitrile for a comfortable fit and feel. Size Large

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.