Split Lock Washer, For Screw Size 1 in Steel, Hot Dipped Galvanized Finish, 5 PK

  • Mfr # U37025.100.0001

  • Zoro # G9050097


product price:  $3.89
/pk 5, $0.78/ea

Key Features

Material
Steel
Finish
Hot Dipped Galvanized
Outside Diameter
1.656 in
Minimum Thickness
0.25 in
Maximum Thickness
0.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U37025.100.0001
Zoro #
G9050097
UPC #
-
Country of Origin
Multiple

Dimensions

For Screw Size
1 in
Outside Diameter
1.656 in
Minimum Thickness
0.25 in
Maximum Thickness
0.25 in
Inside Diameter
1.003 in
Outside Diameter Tolerance
+/-0.01 in
Inside Diameter Tolerance
+/-0.005 in
Inside Diameter - Maximum
1 1/32 in
Outside Diameter - Maximum
1 21/32 in
Bearing Width - Minimum
13/64 in
Minimum Inside Diameter
1 in
Section Width - Minimum
19/64 in

Details

Item
Split Lock Washer
Material
Steel
Finish
Hot Dipped Galvanized
Standards
ASME B18.21.1
System of Measurement
Inch
Material Grade/Class
Not Graded
Rockwell Hardness
C38
Color
Silver
Thickness Tolerance
+/-0.005 in
Material Quality Standards
ASTM A307A, SAE J429
Manufacturer Location
Globally Sourced
Maximum Temperature
275 Degrees F
Made in North America
Not Made in North America
Minimum Temperature
10 Degrees F
Lock Washer Type
Split Lock
Removable
Removable
Pack Size
Small Pack
Dimensional Standards
ASME B18.21.1
Hardness
38 HRC
Type
Split Lock Washer
Washer Type
Regular

Description

Split Lock Washer, Standard, Steel, Finish Galvanized, Fits Bolt Sizes 1 In., Inside Dia. 1.003 In., Outside Dia. 1.656 In., Thickness 0.25 In., Rockwell Hardness C38 to C46, Meets/Exceeds ASME B18.21.1, Package Quantity 5

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.