45 Degrees Street Elbow Brass 45 Degrees Street Elbow, 1/4 in Male NPT X 1/4 in Female NPT

  • Mfr # 22UL11

  • Zoro # G9050106


product price:  $7.99
/ea

Key Features

Pipe Size - Pipe Fitting
1/4"
Specific Fitting Shape
45 Degrees Street Elbow
Pipe Fitting Material
Brass
Tube Size
1/4"
Fitting Connection Type
MNPT x FNPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22UL11
Zoro #
G9050106
UPC #
190735936733
Country of Origin
Multiple

Dimensions

Pipe Size - Pipe Fitting
1/4"
Tube Size
1/4"
Outside Dia.
1/4"
Pipe Size (Fittings)
1/4"
Pipe Size
1/4"
Fitting Side A Nominal Pipe Size
1/4 in
Fitting Side B Nominal Pipe Size
1/4 in

Details

Specific Fitting Shape
45 Degrees Street Elbow
Pipe Fitting Material
Brass
Fitting Connection Type
MNPT x FNPT
Fitting Schedule/Class
Class 125
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Elbow
Item
45 Degrees Street Elbow
Compliance
NSF61 and AB1953
Temp. Range
-20 Degrees to 400 Degrees F
Specific Pipe Fitting Shape
45 Degree Street Elbow
Max. Pressure
125 psi
Basic Fitting Shape
Elbow
Standards
ASME B16.15, ASTM B584, NSF 372, NSF 61
Class
Class 125
Fitting Side A Type
NPT
Includes Pre-Applied Thread Sealant
No
Includes Seal
No
Fitting Side B Gender
Female
Maximum Operating Pressure
200 psi
Fitting Side B Type
NPT
Fitting Side A Gender
Male
Low Lead Compliance Level
Certified
Low Lead Certified Standard
NSF 61; AB1953

Description

45 Degrees Street Elbow, Brass, 1/4 in, Male, NPT, 1/4 in, Female, NPT, 200 psi Maximum Operating Pressure

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.