Flat Washer, For Screw Size 3/4" , Steel Hot Dipped Galvanized Finish, 20 PK

  • Mfr # U38157.075.0001

  • Zoro # G9050991

CAD Available

product price:  $13.19
/pk 20, $0.66/ea

Key Features

CAD Drawing
Material
Steel
Finish
Hot Dipped Galvanized
For Screw Size
3/4"
Outside Diameter
2 in
Minimum Thickness
0.148 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U38157.075.0001
Zoro #
G9050991
UPC #
-
Country of Origin
Multiple

Dimensions

For Screw Size
3/4"
Outside Diameter
2 in
Minimum Thickness
0.148 in
Maximum Thickness
0.148 in
Inside Diameter
0.813 in
Inside Diameter Tolerance
0.805-0.842
Outside Diameter Tolerance
1.993-2.03

Details

CAD Available
Yes
Item
Flat Washer
Material
Steel
Finish
Hot Dipped Galvanized
Standards
ASME B18.21.1
System of Measurement
Inch
Temp. (F)
-58 Degrees to 302 Degrees F
Rockwell Hardness
140HV
Type
USS Flat Washer
Color
Silver
Thickness Tolerance
0.122-0.177
RoHS Compliant
RoHS Compliant
Dimensional Standards
ASME B18.21.1
Removable
Removable
Made in North America
Not Made in North America
Maximum Temperature
350 Degrees C
Material Quality Standards
Not Rated
Minimum Temperature
-58 Degrees C
Pack Size
Small Pack
Material Grade/Class
Case Hardened
REACH Compliant
REACH Compliant
Manufacturer Location
Globally Sourced
Hardness
140 HV
Washer Type
Large Outside Diameter

Description

USS Washer, Flat Washer Type Oversized, Dimensional Standards ASME B18.21.1, Material Steel, Material Grade/Class Case Hardened, Finish Hot-Dipped Galvanized, For Screw Size 3/4 in, Inside Diameter 0.812 in, Outside Diameter 2 in, Maximum Thickness 0.177 in, System of Measurement Inch, Minimum Thickness 0.122 in, Color Silver, Inside Diameter Tolerance 0.805-0.842, Made in North America Not Made in North America, Manufacturer Location Globally Sourced, Material Quality Standards Not Rated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.