
Coffee Grinder, Single Hopper, Silver
Mfr # 55600.0200
Zoro # G905175114
product price:Â $1,497.99
/ea
Free Shipping & Returns
Key Features
Hopper Type
Single Hopper
Capacity
2 lb
Color
Silver
Material
Stainless Steel
Standards
ETL Listed, UL Listed
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
55600.0200
Zoro #
G905175114
UPC #
072504306780
Country of Origin
United States
Dimensions
Overall Depth
15 3/4 in
Overall Width
7 1/4 in
Overall Height
24 5/8 in
Details
Item
Coffee Grinder
Hopper Type
Single Hopper
Capacity
2 lb
Color
Silver
Material
Stainless Steel
Standards
ETL Listed, UL Listed
Voltage
120V AC
Weight
54 lb
Wattage
1,320 W
Current
11 A
Description
Coffee Grinder, Hopper Type Single Hopper, Capacity 2 lb, Overall Height 24 5/8 in, Overall Width 7 1/4 in, Overall Depth 15 3/4 in, Material Stainless Steel, Color Silver, Voltage 120V AC, Current 11 A, Standards ETL Listed, UL Listed, Wattage 1,320 W, Weight 54 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.