Men's T-Shirt, Polyester, Orange, M

  • Mfr # LUX-SSETP2B-OM

  • Zoro # G9053177


product price:  $12.75
/ea

Key Features

Material
Polyester
Color
Orange
Back Stripe Pattern
U
Standards
ANSI/ISEA 107-2015 Class 2 - Type R
Number of Outside Pockets
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LUX-SSETP2B-OM
Zoro #
G9053177
UPC #
021844607347
Country of Origin
China

Dimensions

Size
M
Sleeve Length
8 in
Fits Chest Size
40 in
Length
29 in
Size-Body Type
Regular
Minimum Chest Size
36 in
Reflective Stripe Width
2 in
Maximum Chest Size
38 in

Details

Item
T-Shirt
Material
Polyester
Color
Orange
Back Stripe Pattern
U
Standards
ANSI/ISEA 107-2015 Class 2 - Type R
Number of Outside Pockets
1
ANSI Type
R
ANSI Class
2
Gender
Men's
Fabric Weight
3.8 oz
Features
Absorbent, Launders Well, Lightweight, Soft
Shirt Style
T-Shirt
Front Closure Type
Pullover
Sleeve Type
Short
Garment Features
Birdseye Texture
Reflective Stripe Border Type
None
Series
LUX-SSETP2B
Reflective Stripe Main Color
Silver
Reflective Stripe Border Color
Silver
Moisture-Wicking
Yes
Pocket Locations
Left Chest
Ultraviolet Protection Factor
30
Collar Style
Tagless Collar

Description

T-Shirt, Gender Men's, ANSI Class 2, Shirt Style T-Shirt, Back Stripe Pattern U, Material Polyester, Number of Outside Pockets 1, Front Closure Type Pullover, Collar Style Tagless Collar, Color Orange, Size M, Size-Body Type Regular, Fabric Weight 3.8 oz, Reflective Stripe Border Type None, Garment Features Birdseye Texture, Standards ANSI/ISEA 107-2015 Class 2 - Type R, Sleeve Type Short, Maximum Chest Size 38 in, ANSI Type R, Features Absorbent, Launders Well, Lightweight, Soft, Length 29 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.