Terminal Block, 30 A, 600 V AC, 10 AWG

  • Mfr # 2271694-1

  • Zoro # G905797798


product price:  $6.69
/ea
Sold in multiples of 20 for $133.80

Key Features

Mounting Type
DIN
Connection Type
Quick Connect
Current
30 A
Maximum Voltage
600 V AC
For Minimum Wire Size
22 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2271694-1
Zoro #
G905797798
UPC #
-
Country of Origin
China

Dimensions

For Minimum Wire Size
22 AWG
For Maximum Wire Size
10 AWG
Screw Size
M3

Details

Item
Terminal Block
Mounting Type
DIN
Connection Type
Quick Connect
Current
30 A
Maximum Voltage
600 V AC
Number of Positions
2
Screw Plating Material
Zinc
Contact Base Material
Copper Alloy
Sealable
No
Circuit Application
Power
Tightening Torque
6 in-lbs
Number of Circuits
2
Modular Terminal Block Product Type
Screw Terminal Block
Contact Current Rating (Max)
30 A
UL Flammability Rating
UL 94V-0
Block Type
Standard
Operating Temperature Range
-40 to 105°C
Screw Base Material
Steel
Centerline (Pitch)
.236 in
Contact Plating Material
Tin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.