
Punch and Die Set for M12 FUEL 16 Gauge Nibbler
Mfr # 48-44-0272
Zoro # G905976872
product price: $79.99
/ea
Free Shipping & Returns
Key Features
Includes
(1) Accessory Punch, (1) Accessory Die, (2) Die Screws
Application
Cutting Thin Sheet Metal and Corrugated Materials
Capacity Steel
18 ga
Overall Length
3 1/2 in
Product Type
Nibbler Punch and Die Set
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48-44-0272
Zoro #
G905976872
UPC #
045242618989
Country of Origin
China
Dimensions
Overall Length
3 1/2 in
Details
Item
Nibbler Punch & Die Set
Includes
(1) Accessory Punch, (1) Accessory Die, (2) Die Screws
Application
Cutting Thin Sheet Metal and Corrugated Materials
Capacity Steel
18 ga
Product Type
Nibbler Punch and Die Set
Compatible with Product Type
M18 FUEL 16-Gauge Nibbler Bare Tool
Material
Metal
For Use With
2476-20
Capacity Stainless Steel
18 ga
Compatible with Manufacturer Part Number
2476-20
Description
Nibbler Punch and Die Set
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.