Horn Strobe, Horn, Continuous/Pulse, 24V, 86 dBA, Plastic, Red, Wall Mount

  • Mfr # ELHSR-N

  • Zoro # G905987694


product price:  $102.99
/ea
Free Shipping & Returns

Key Features

Housing Material
Plastic
Mounting
Wall
Color
Red
Audible Alarm Type
Horn
Voltage
24V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ELHSR-N
Zoro #
G905987694
UPC #
786697010088
Country of Origin
Romania

Dimensions

Depth
4.75 in
Height
1.3 in
Width
2.76 in
Overall Depth
4 3/4 in
Overall Length
4 3/4 in
Overall Width
2 25/32 in

Details

Item
Horn Strobe
Housing Material
Plastic
Mounting
Wall
Color
Red
Audible Alarm Type
Horn
Voltage
24V
Standards
FCC, RoHS, UL Listed, ULC
Indoor/Outdoor
Indoor
Decibels
86 dBA
Sound Pattern
Continuous/Pulse
Features
Continuous T3 and T3/T4, Energy Efficient, Fire and CO signaling in 1 device, Low-Profile Design
Lamp Life
100,000 hr
Lens Design
LED
Power Source
Wire
Visual Indicator Type
Strobe
Lamp Type
LED
Current Drawn
0.022 DC, 0.03 DC, 0.06 DC, 0.086 DC, 0.125 DC, 0.185 DC
Includes
Mounting Plate
Operating Temp.
32 Degrees to 122 Degrees F
Housing Color
Red
Watts
5 W
Lens Color
Clear
Lens Material
Lexan
Light Output
185 cd
Product Type
Horn and Strobe
Brightness Selection
Selectable Brightness
Wattage
5 W
Mounting Style
Surface Mount
Light Intensity
15 cd, 30 cd, 75 cd, 110 cd, 135 cd, 185 cd
Light Source
LED
Control Protocol
Direct Wire
For Location
Indoor
Light Operating Mode
Strobe
Alarm Volume @ 10 ft - Maximum
86 dBA
Operating Temperature - Minimum
32 Degrees F
Operating Temperature - Maximum
122 Degrees F
Lifespan
100,000 hr
Number of Sound Patterns
2
Sound Style
Horn
Operating Current
0.022 A @ DC, 0.030 A @ DC, 0.060 A @ DC, 0.086 A @ DC, 0.125 A @ DC, 0.185 A @ DC
Sound Continuity
Continuous
Operating Voltage
24V

Description

ELUXA HORN STROBE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.