Solenoid Valve, 2-Way, Normally Closed, 24 VDC, Direct Acting, NBR

  • Mfr # S311GF16N2AD5

  • Zoro # G906006424


product price:  $90.45
/ea
Free Shipping & Returns

Key Features

Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Inlet Connection Type
NPT
Outlet Connection Type
NPT
Voltage
24 VDC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S311GF16N2AD5
Zoro #
G906006424
UPC #
-
Country of Origin
United States

Details

Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Inlet Connection Type
NPT
Outlet Connection Type
NPT
Voltage
24 VDC
Operation Type
Direct Acting
Seal Material
NBR
Item
Solenoid Valve
Coil Insulation Class
F

Description

The GC VALVES S311GF16N2AD5 is a 2-way solenoid valve operating in a normally closed configuration. It uses a direct acting operation type, enabling it to control the flow of liquids or gases by opening or closing the flow path when the coil is energized. The valve is equipped with NPT inlet and outlet connections, facilitating integration with compatible piping systems. Designed for use with a 24 VDC power supply, the valve features coil insulation class F; rated for operation within the temperature range defined by Class F insulation.

Key Features:

  • Valve Type: 2-way, normally closed solenoid valve
  • Operation: Direct acting actuation method
  • Coil Voltage: 24 VDC power supply
  • Coil Insulation Class: F
  • Connection Type: NPT inlet and outlet ports
  • Seal Material: NBR (Buna-N)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.