Industrial Wool Felt Sheets, 3/8", F7, 12"

  • Mfr # BULK-FS-F7-70

  • Zoro # G906134660


product price:  $24.85
/ea

Key Features

Thickness
3/8"
Grade
F7
Material
Wool Felt
Density (Lbs./Sq. Yd.)
4.50 lbs/sq yd
Durometer
25A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-FS-F7-70
Zoro #
G906134660
UPC #
193005253646
Country of Origin
China

Dimensions

Thickness
3/8"
Length
12"
Width
12"

Details

Item
Industrial Wool Felt Sheets, Strips & Rolls
Grade
F7
Material
Wool Felt
Backing Type
Acrylic Adhesive
Density (Lbs./Sq. Yd.)
4.50 lbs/sq yd
Durometer
25A
Abrasion Resistance
Good
Color
Gray
Vibration Absorption
Medium
Tensile Strength (PSI)
250 psi
Hardness
Firm
Maximum Adhesive Temperature
220 Degrees F
Density
4.5 lb/sq yd
Wool Content
80 %
Minimum Temperature
-80 Degrees F
Shape
Sheet
Minimum Adhesive Temperature
-30 Degrees F
Adhesive Type
Acrylic
Tensile Strength
250 psi
Maximum Temperature
200 Degrees F

Description

Felt Sheets

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.