1/4 in, 3/8 in Drive Socket Set Metric, SAE 46 Pieces 5/32 in to 3/4 in , Chrome

  • Mfr # 8946

  • Zoro # G906154071


product price:  $208.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1/4 in, 3/8 in
Number of Pieces
46
Includes
Pass-Thru™ ratchets, adapters, SAE and metric sockets, and extension bars
Finish
Chrome
Impact Rated
Not Impact Rated
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
8946
Zoro #
G906154071
UPC #
082171089466
Country of Origin
China

Dimensions

Drive Size
1/4 in, 3/8 in
Socket Size Range
5/32 in to 3/4 in
Socket Size
1/2 in, 1/4 in, 10 mm, 11/16 in, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 3.5 mm, 3/16 in, 3/4 in, 3/8 in, 4.5 mm, 4 mm, 5.5 mm, 5/16 in, 5/32 in, 5/8 in, 5 mm, 6 mm, 7/16 in, 7/32 in, 7 mm, 8 mm, 9/16 in, 9/32 in, 9 mm
Standard Socket Style/Size
Standard Socket Style/Size

Details

Item
Socket Set
Number of Pieces
46
Includes
Pass-Thru™ ratchets, adapters, SAE and metric sockets, and extension bars
Finish
Chrome
Impact Rated
Not Impact Rated
Drive Type
Hand
Measurement Type
Metric, SAE
Material
Alloy Steel
Insulated
Not Insulated
Container Type
Plastic Mold
Includes Deep Sockets
Deep Sockets Not Included
Includes Socket Bits
Socket Bits Not Included
Locking
Locking Not Included
Socket Shape
6-Point
Head Type
Standard
Head Shape
Pear
Includes Wrenches
Wrenches Not Included
Includes Drive Tools
Drive Tools Included
Grip Style
Rubber
Includes Flex Sockets
Flex Sockets Not Included
Number of Geared Teeth
72
Reversing
Reversible
Flex Socket Count/Style
6-Point
Includes Standard Sockets
Standard Sockets Included
Number of Standard Sockets
46
Includes Thin Wall
No Thin Wall
Includes Locking
Locking Not Included
Impact Rated Status
Not Impact Rated
Includes Non-Marring
Non-Marring Not Included
Wrenches Included
No
Includes Insulation
Not Insulated

Description

Socket Set, Standard Socket Count/Style (46) 6-Point, Standard Socket Style/Size Standard Socket Style/Size, Deep Socket Count/Style None, Flex Socket Count/Style 6-Point, Drive Size 1/4 in, 3/8 in, Drive Type Hand, Alloy Steel, Chrome, Impact Rated Not Impact Rated

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.