This item is Discontinued.

No Product Image Available

Tubing (Discontinued)

  • Mfr # 41260580-3
  • Zoro # G906427175
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41260580-3
Zoro #
G906427175
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.125 in
Outside Diameter
7/8 in
Overall Length
3 ft
Inside Diameter
5/8 in

Details

Item
Tubing
Material
PVC
Application
Air, Beverage, Food, Water
Color
Clear
Standards
FDA CFR Title 21, REACH Compliant, RoHS Compliant
Tubing Reinforcement
Not Reinforced
System of Measurement
Inch
Tubing Material
PVC (Polyvinyl Chloride)
Food Application
Food and Beverage
Hardness
Shore A 80
Jacket Material
No Jacket
Clarity
Clear
Vacuum Rated
Not Rated for Vacuum
Peristaltic Pump Compatible
No
Tradename Material
Excelon
Tube Form
Coil
Material Trade Name
Excelon
Material Brand
EXCELON Excelon
Brand Material
Excelon
Flexibility
Semi-Flexible
Tubing Hardness
Soft (A60-84)
Jacket Color
No Jacket
Fitting Compatibility
Barbed
Stripe Color
No Stripe
Reinforcement
Not Reinforced

Description

Tubing, Application Air, Beverage, Food, Water, Color Clear, Food Application Food and Beverage, Hardness Shore A 80, Inside Diameter 5/8 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Excelon, Material Trade Number Not Applicable, Maximum Operating Pressure Not Applicable, Outside Diameter 7/8 in, Overall Length 3 ft, Peristaltic Pump Compatible No, PEX Copper Tube Size Not Applicable, PEX Type Not Applicable, Resistance Properties Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.