PVC Tubing

  • Mfr # ZUSA-HT-6758

  • Zoro # G906434807


product price: $18.39
/ea

Key Features

Wall Thickness
0.625 in
Application
Air, Water
Flexibility
Semi-Flexible
Standards
FDA
Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-HT-6758
Zoro #
G906434807
UPC #
193005277932
Country of Origin
China

Dimensions

Wall Thickness
0.625 in
Overall Length
25 ft
Outside Diameter
3/8 in
Bend Radius
3 15/16 in
Inside Diameter
1/4 in

Details

Item
Tubing
Application
Air, Water
Flexibility
Semi-Flexible
Standards
FDA
Color
Yellow
Material
PVC
Jacket Material
No Jacket
Chemical Compatibility
Ammonia, Freon 12, Hydrochloric Acid 10%, Hydrochloric Acid 48%, Hydrogen Peroxide, Iodine, Nitric Acid 35%, Phosphoric Acid 10%, Potassium Chloride, Potassium Hydroxide, Potassium Nitrate, Potassium Sulfate, Silver Nitrate, Sodium Carbonate, Sodium Chloride, Sodium Hypochlorite 5.5%, Sulfuric Acid 10, Tanning Extracts, Zinc Chloride
Reinforcement
Not Reinforced
Maximum Operating Temperature
140 Degrees F
Tube Form
Coil
Beverage, Food, and Water Compatibility
Beer, Citric Acid, Distilled Water, Glycerin, Linseed Oil, Milk, Orange Juice, Potable Water, Salt Water, Vinegar
Industry Application
Pharmaceutical
System of Measurement
Inch
Hardness
Shore A 65
Vacuum Rated
Not Rated for Vacuum
Autoclavable
No
Clarity
Opaque
For Fluid Type
Beverages
Maximum Operating Pressure
20 psi
Food Application
Dairy, Food, and Beverage
Stripe Color
No Stripe
For Environment
High Pressure
Petroleum Product Compatibility
Fuel Oil, Grease, Kerosene, Lubricants, Mineral Oil
Fitting Compatibility
Barbed
Jacket Color
No Jacket
Resistance Properties
Hardening Resistant, Swelling Resistant
Flow Application
Food and Beverage
Peristaltic Pump Compatible
Yes
Food and Beverage Compatibility
Beer, Citric Acid, Distilled Water, Glycerin, Linseed Oil, Milk, Orange Juice, Potable Water, Salt Water, Vinegar

Description

Tubing, Application Air, Water, Color Yellow, Food Application Dairy, Food, and Beverage, Hardness Shore A 65, Inside Diameter 1/4 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 20 psi, Maximum Operating Temperature 140 Degrees F, Outside Diameter 3/8 in, Overall Length 25 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.