Nylon Tubing

  • Mfr # ZUSA-HT-7304

  • Zoro # G906434944


product price:  $74.89
/ea

Key Features

Wall Thickness
1 mm
Material
Nylon
Color
Clear
Autoclavable
No
Jacket Color
No Jacket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZUSA-HT-7304
Zoro #
G906434944
UPC #
193005273453
Country of Origin
United States

Dimensions

Wall Thickness
1 mm
Inside Diameter
8 mm
Bend Radius
51 mm
Outside Diameter
10 mm
Overall Length
50 ft

Details

Item
Tubing
Material
Nylon
Color
Clear
Autoclavable
No
Jacket Color
No Jacket
System of Measurement
Metric
Hardness
Rockwell R75
Maximum Operating Pressure
190 psi
Stripe Color
No Stripe
Clarity
Semi-Clear
Maximum Operating Temperature
200 Degrees F
Peristaltic Pump Compatible
No
Fitting Compatibility
Compression, Push-to-Connect
Jacket Material
No Jacket
Reinforcement
Not Reinforced
Tube Form
Coil
Flexibility
Rigid
Vacuum Rated
Not Rated for Vacuum
Chemical Compatibility
Acetone, Calcium Chloride, Ether, Freon 12, Methyl Acetate, Methyl Chloride, Methyl Ethyl Ketone, Potassium Chloride, Potassium Nitrate, Silver Nitrate, Sodium Carbonate, Sodium Chloride, Zinc Chloride
Resistance Properties
Abrasion Resistant, Wear Resistant

Description

Tubing, Application Not Applicable, Color White, Hardness Rockwell R75, Inside Diameter 8 mm, Jacket Color No Jacket, Jacket Material No Jacket, Material Nylon, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 190 psi, Maximum Operating Temperature 200 Degrees F, Outside Diameter 10 mm, Overall Length 50 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable, Resistance Properties Abrasion Resistant, Wear Resistant

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.