Food Grade Steel Wire Reinforced PVC

  • Mfr # ZUSA-HT-6604

  • Zoro # G906435224


product price:  $178.99
/ea
Free Shipping & Returns

Key Features

Wall Thickness
0.25 in
Standards
3-A 20-27, FDA
Material
PVC
Color
Clear
Flexibility
Semi-Flexible
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZUSA-HT-6604
Zoro #
G906435224
UPC #
193005275396
Country of Origin
China

Dimensions

Wall Thickness
0.25 in
Bend Radius
15 3/4 in
Overall Length
10 ft
Outside Diameter
2 3/4 in
Inside Diameter
2 1/4 in

Details

Item
Tubing
Standards
3-A 20-27, FDA
Material
PVC
Color
Clear
Flexibility
Semi-Flexible
Application
Beverage, Food, Water
Industry Application
Pharmaceutical
Petroleum Product Compatibility
Fuel Oil, Grease, Kerosene, Lubricants, Mineral Oil
Stripe Color
No Stripe
Flow Application
Food and Beverage
Jacket Color
No Jacket
Resistance Properties
Hardening Resistant, Swelling Resistant
Autoclavable
No
For Fluid Type
Beverages
Beverage, Food, and Water Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Linseed Oil, Milk, Orange Juice, Potable Water, Salt Water, Vinegar
Hardness
Shore A 65
Maximum Operating Temperature
140 Degrees F
Maximum Operating Pressure
40 psi
Tube Form
Coil
Fitting Compatibility
Barbed
Jacket Material
No Jacket
System of Measurement
Inch
Clarity
Clear
For Environment
High Pressure
Food Application
Dairy, Food, and Beverage
Reinforcement
Spring Steel Wire
Chemical Compatibility
Ammonia, Freon 12, Hydrochloric Acid 10%, Hydrochloric Acid 48%, Hydrogen Peroxide, Iodine, Nitric Acid 35%, Phosphoric Acid 10%, Potassium Chloride, Potassium Hydroxide, Potassium Nitrate, Potassium Sulfate, Silver Nitrate, Sodium Carbonate, Sodium Chloride, Sodium Hypochlorite 5.5%, Sulfuric Acid 10, Tanning Extracts, Zinc Chloride
Vacuum Rated
Not Rated for Vacuum
Peristaltic Pump Compatible
No
Food and Beverage Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Linseed Oil, Milk, Orange Juice, Potable Water, Salt Water, Vinegar

Description

Tubing, Application Beverage, Food, Water, Color Clear, Food Application Dairy, Food, and Beverage, Hardness Shore A 65, Inside Diameter 2 1/4 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 40 psi, Maximum Operating Temperature 140 Degrees F, Outside Diameter 2 3/4 in, Overall Length 10 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.