Shop PARKER

Tubing, Red, Overall 500 ft L

  • Mfr # E-43-R-0500

  • Zoro # G906438973


product price: 
$
182.99
/ea
Free Shipping & Returns

Key Features

Wall Thickness
0.04 in
Application
Air, Chemical, Fluid
System of Measurement
Inch
Fitting Compatibility
Compression, Push-to-Connect
For Potable Water Use
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
E-43-R-0500
Zoro #
G906438973
UPC #
-
Country of Origin
United States
Item
Tubing
Application
Air, Chemical, Fluid
System of Measurement
Inch
Fitting Compatibility
Compression, Push-to-Connect
For Potable Water Use
Yes
Flexibility
Flexible
Industry Application
Pneumatics
Coil Weight
5.5 lb
Features
Made from 100% Virgin Resin Material
Weight per Foot
0.011 lb/ft
For Location
Indoor
Jacket Color
No Jacket
Clarity
Opaque
Material
Polyethylene
Maximum Operating Pressure
120 psi @ 150 Degrees F
Minimum Operating Temperature
-80 Degrees F
Maximum Operating Temperature
150 Degrees F
Stripe Color
No Stripe
Resistance Properties
Crack Resistant
Hardness
Shore D 45
For Fluid Type
Air, Potable Water, Water
Color
Red
Burst Pressure
480 psi
Autoclavable
No
Standards
ASTM D-1248, ASTM D-1693, CFR21 Part 177 Compliant for Food Contact, FDA, NSF 51, NSF 61
For Environment
Chemical
Tube Form
Coil
Flow Application
Beverage Dispensers, Chemical Transfer, Low Pressure Pneumatics, Potable Water
Reinforcement
Not Reinforced

Description

Tubing, Application Air, Chemical, Fluid, Color Red, Hardness Shore D 45, Inside Diameter 11/64 in, Jacket Color No Jacket, Jacket Material Not Applicable, Material Polyethylene, Material Trade Name Not Applicable, Maximum Operating Pressure 120 psi @ 150 Degrees F, Maximum Operating Temperature 150 Degrees F, Outside Diameter 1/4 in, Overall Length 500 ft, Resistance Properties Crack Resistant, Reinforcement Not Reinforced

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.