Tubing, White, Overall 500 ft L

  • Mfr # PP-43-0500

  • Zoro # G906439017


product price:  $220.99
/ea
Free Shipping & Returns

Key Features

Wall Thickness
0.04 in
Standards
CFR21 Part 177 Compliant for Food Contact, FDA, NSF 51
Hardness
Rockwell R 77
Material
PP
Bend Radius
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PP-43-0500
Zoro #
G906439017
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.04 in
Bend Radius
1 in
Inside Diameter
5/32 in
Overall Length
500 ft
Outside Diameter
1/4 in

Details

Standards
CFR21 Part 177 Compliant for Food Contact, FDA, NSF 51
Hardness
Rockwell R 77
Material
PP
Item
Tubing
Color
White
Coil Weight
6.6 lb
Minimum Operating Temperature
0 Degrees F
Maximum Operating Temperature
200 Degrees F
For Environment
High Pressure, High Temperature
Features
Low Water Absorption
Maximum Operating Pressure
300 psi @ 200 Degrees F
Industry Application
Instrumentation, Pneumatics, Process Piping Systems
Burst Pressure
1,200 psi
Weight per Foot
0.01 lb/ft
Flow Application
Chemical Transfer, Chlorinated Water Supply, Food Contact, Pneumatics
System of Measurement
Inch
Jacket Color
No Jacket
For Location
Indoor, Outdoor
Reinforcement
Not Reinforced
Flexibility
Flexible
Fitting Compatibility
Compression, Push-to-Connect
Stripe Color
No Stripe
Autoclavable
No
Tube Form
Coil
Application
Beverage, Chemical, Fluid, Food, Water
For Potable Water Use
Yes
Resistance Properties
Chemical Resistant, Crack Resistant
Clarity
Opaque
For Fluid Type
Chemicals, Chlorinated Water, Hot Water
Food Application
Food and Beverage

Description

Tubing, Application Beverage, Chemical, Fluid, Food, Water, Color White, Food Application Food and Beverage, Hardness Rockwell R 77, Inside Diameter 11/64 in, Jacket Color No Jacket, Jacket Material Not Applicable, Material PP, Material Trade Name Not Applicable, Maximum Operating Pressure 300 psi @ 200 Degrees F, Maximum Operating Temperature 200 Degrees F, Outside Diameter 1/4 in, Overall Length 500 ft, Resistance Properties Chemical Resistant, Crack Resistant, Reinforcement Not Reinforced

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.