PEFR - 3/8 OD x 062 BLK 500'

  • Mfr # PEFR-6-062-BLK-0500

  • Zoro # G906439048


product price:  $400.99
/ea
Free Shipping & Returns

Key Features

Wall Thickness
0.062 in
Resistance Properties
Crack Resistant, Flame Resistant
Material
Polyethylene
Application
Air, Pneumatic
Flexibility
Flexible
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PEFR-6-062-BLK-0500
Zoro #
G906439048
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.062 in
Bend Radius
1 1/2 in
Overall Length
500 ft
Outside Diameter
3/8 in
Inside Diameter
1/4 in

Details

Item
Tubing
Resistance Properties
Crack Resistant, Flame Resistant
Material
Polyethylene
Application
Air, Pneumatic
Flexibility
Flexible
Hardness
Shore D 45
Autoclavable
No
For Fluid Type
Air
Color
Black
Stripe Color
No Stripe
Fitting Compatibility
Compression, Push-to-Connect
Weight per Foot
0.029 lb/ft
Tube Form
Coil
Jacket Color
No Jacket
Standards
ASTM D-1693, UL 94 V-2
Clarity
Opaque
Burst Pressure
620 psi
For Location
Indoor, Outdoor
Flow Application
Pneumatic Controls
Reinforcement
Not Reinforced
Maximum Operating Temperature
150 Degrees F
Coil Weight
14.5 lb
Minimum Operating Temperature
-85 Degrees F
Maximum Operating Pressure
155 psi @ 150 Degrees F
Industry Application
Pneumatics, Spark Environments, Weld Spatter
System of Measurement
Inch

Description

Tubing, Application Air, Pneumatic, Color Black, Hardness Shore D 45, Inside Diameter 1/4 in, Jacket Color No Jacket, Jacket Material Not Applicable, Material Polyethylene, Material Trade Name Not Applicable, Maximum Operating Pressure 155 psi @ 150 Degrees F, Maximum Operating Temperature 150 Degrees F, Outside Diameter 3/8 in, Overall Length 500 ft, Resistance Properties Crack Resistant, Flame Resistant, Reinforcement Not Reinforced, Standards ASTM D-1693, UL 94 V-2, Wall Thickness 0.062 in

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.