HVAC BYPASS 7.6A, 5HP 480V NEMA 1

  • Mfr # EHB7D64E1KU0E20000

  • Zoro # G906439185


product price:  $5,569.99
/ea
Free Shipping & Returns

Key Features

Adjustable Acceleration Time
0.1 to 3,000 sec
Output Phase AC
Three
Input Voltage
480V AC
With Line Contactor / No Line Contactor
2 Contactor Bypass
Control Type
Keypad
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EHB7D64E1KU0E20000
Zoro #
G906439185
UPC #
786689044824
Country of Origin
Dominican Republic

Details

Adjustable Acceleration Time
0.1 to 3,000 sec
Output Phase AC
Three
Input Voltage
480V AC
With Line Contactor / No Line Contactor
2 Contactor Bypass
Control Type
Keypad
Input Phase AC
Three
Output Frequency Range
0 to 400 Hz (standard)
Brake Chopper Included
No
Enclosure
Totally Enclosed
With Bypass / No Bypass
With Bypass
Maximum Output Current
7.6 A
Series
PowerXL DH1
Input Type
Analog, Digital
Item
Enclosed Variable Frequency Drive
Enclosure Rating
NEMA 1
Digital Readout
Continuous Output Current; Frequency Resolution; Initial Output Current; Output Frequency; Output Voltage; Overload Current
Input Frequency
50/60 Hz
Output Voltage
480V AC
Protection
DC Bus Overvoltage, Input Phase Supervision, Motor Overload, Motor Phase Supervision, Motor Stall, Motor Underload, Overcurrent, Overvoltage, Short-Circuit Protection of 24 V Reference Voltage, Surge, Undervoltage, Unit Overtemperature
Start/Stop Control
Automatic, Manual, via Communication
Dynamic Braking
Yes
Output Type
Analog, Digital
Standards
CE Certified, CSA Certified C22.2 No. 274-13, cUL Listed, EAC, EN 61800-5-1, RCM (C-Tick), RoHS Compliant, UL Listed, UL Listed 508C
Maximum Output Power
5 hp
Control Method
Keypad
Adjustable Deceleration Time
0.1 to 3,000 sec
Number of Inputs
(8) Digital In, (2) Analog In
Application
HVAC AC Drive
Style
Enclosed HVAC Drive with Bypass
Ethernet Port Included
No
Form Factor
0.01 Hz Resolution
Output Voltage Range
480V AC
Number of Outputs
(3) Relay Out, (1) Digital Out, (2) Analog Out
Input Voltage Range
380 to 500V AC
Torque Application
Constant Torque, Variable Torque
Color
White

Description

Variable Frequency Drive, Input Voltage 480V AC, Input Phase AC Three, Input Frequency 50/60 Hz, Maximum Output Power 5 hp, Maximum Output Current 7.6 A, Output Voltage 480V AC, Output Phase AC Three, Output Frequency Range 0 to 400 Hz (standard), Enclosure Rating NEMA 1

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.