Shop OMRON

Cylindrical, Inductive Proximity Sensor, 8 mm Dia., Stainless Steel, 2 m, Bare Wire, 3 Wires, Unshielded

  • Mfr # E2EX2MC182M
  • Zoro # G906458469

product price: 
$
109.99
/ea
Free Shipping & Returns

Key Features

Style
Inductive, Cylindrical
Overall Diameter
8 mm
Proximity Sensing Method
Inductive
Body Material
Stainless Steel
Proximity Sensor Power Requirement
10 to 30 V DC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
E2EX2MC182M
Zoro #
G906458469
UPC #
4549734460828
Country of Origin
China
Item
Proximity Sensor
Style
Inductive, Cylindrical
Proximity Sensing Method
Inductive
Body Material
Stainless Steel
Proximity Sensor Power Requirement
10 to 30 V DC
Electrical Connection
Bare Wire
Output Circuit Type
NPN
Output Circuit Number of Wires
3
Sensing Face Shielding
Unshielded
Sensing Distance - Maximum
2 mm
AC Voltage Rating
Not Rated
DC Voltage Rating
10-30V DC
Output Circuit Contact Form
NO
Standards
CCC, CE, UR
Proximity Sensor Electrical Connection
Cable
Proximity Sensor Operating Frequency
1,000 Hz
IP Rating
IP67, IP67G, IP69K
Operating Temp. Range
-40 Degrees to 85 Degrees C
Max. Current Load
16 mA
Description/Special Features
Output Short-Circuit Protection, Reverse Polarity, Surge Suppression
Sensing Method
Inductive
Electrical Installation Type
Prewired Cable
Switching Frequency
1,000 Hz
Load Current - Maximum
200 mA
Series
E2E NEXT
Operating Temperature - Maximum
185 Degrees F
Operating Temperature - Minimum
-40 Degrees F
Includes Indicator Lights
Indicator Lights Included
Features
Detecting Ferrous Metals, Resists Cutting Oil, Cable Protector Provided
Container Type
Cylindrical
Sensor Body Style
Cylindrical

Dimensions

Overall Diameter
8 mm
Cable Length
2 m
Length
37.8 mm
Overall Height
38 mm
Fits Chest Size
Detecting Ferrous Metals, Resists Cutting Oil, Cable Protector Provided

Description

Inductive Cylindrical Proximity Sensor, Inductive, 8 mm, Proximity Sensor Power Requirement 10 to 30 V DC, Unshielded, Proximity Sensor Operating Frequency 1,000 Hz, Proximity Sensor Output Circuit Type 3 Wire NPN, Max. Detecting Distance 2 mm, Proximity Sensor Electrical Connection Cable, Output Mode NO, IP Rating IP67, IP67G, IP69K, Case Material Stainless Steel, Length 37.8 mm, Operating Temp. Range -40 Degrees to 85 Degrees C, Max. Current Load 16 mA

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.