Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

0.88 in W Detail Brush, Lime, Polypropylene

  • Mfr # 42022EC75

  • Zoro # G906621054


product price: $5.39
/ea
Sold in multiples of 6 for $32.34

Key Features

Brush Type
Detail Brush
Bristle Material
Polyester
Handle Material
Polypropylene
Brush Width
0.88 in
Length
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42022EC75
Zoro #
G906621054
UPC #
085404012309
Country of Origin
Mexico

Dimensions

Brush Width
0.88 in
Length
9 in

Details

Brush Type
Detail Brush
Bristle Color
Lime
Bristle Material
Polyester
Handle Material
Polypropylene
Item
Detail Brush
Features
Ergonomic Handle

Description

Color Coded Narrow Detail Brush 9

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.