Zoro Homepage

Twist-On Wire Connector, 8 AWG Max, Red, Yellow, Polypropylene Insulation, 1,000 V, 400 PK

  • Mfr # 30-1347JR

  • Zoro # G906621436


product price: $61.79
/pk 400, $0.15/ea
Sold in multiples of 5 for $308.95

Key Features

Type
Twist-On
Color
Red, Yellow
Maximum Wire Size
8 AWG
Minimum Wire Size
22 AWG
Insulation Material
Polypropylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30-1347JR
Zoro #
G906621436
UPC #
783250802388
Country of Origin
United States

Dimensions

Maximum Wire Size
8 AWG
Minimum Wire Size
22 AWG

Details

Item
Twist-On Wire Connector
Type
Twist-On
Color
Red, Yellow
Insulation Material
Polypropylene
Maximum Voltage
1,000 V
Minimum Wire Combination
(2) 18 AWG
Maximum Wire Combination
(4) 10 AWG
Maximum Operating Temperature
221 Degrees F
UL 94 Flammability Rating
V-2
Fill Material
Polypropylene
Material
Steel
Standards
CSA Certified, UL Listed
Special Features
Expanding Square-Wire Spring and Polypropylene Shell Deliver a Secure Connection Every Time, Widest Wire Range of any Multi-Colored Wire Connectors in the Industry
For Conductor Material
Copper
Maximum Conductors
4
Finish
Zinc Plated
Termination Style
Twist-On

Description

Twist-On Wire Connectors, Color Red/Yellow, For Conductor Material Copper, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 1,000 V, Minimum Wire Combination (2) 18 AWG, Maximum Wire Combination (4) 10 AWG, Contact Finish Zinc, Contact Material Steel, UL 94 Flammability Rating V-2, Maximum Conductors 6, Standards CSA Certified, UL Listed, Wire Connector Style Wing, Fill Material Not Applicable, Insulation Material Polypropylene/Thermoplastic Elastomer, Maximum Single Wire Size 6 AWG

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.