Men's 3 in Composite Toe Athletic Shoe, Black/Gray, M, RB4020

  • Mfr # RB4020

  • Zoro # G9070179


product price:  $121.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black/Gray
Style Number
RB4020
Height
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RB4020
Zoro #
G9070179
UPC #
690774482234
Country of Origin
Cambodia

Dimensions

Size
10
Footwear Width
M
Height
3 in
Heel Height
Less Than 1/2 in
Size (PRINT)
10
Width
M
Overall Height
3 in

Details

Item
Athletic Shoe
Toe Type
Composite
Gender
Men's
Color
Black/Gray
Style Number
RB4020
Waterproof
No
Chemical Resisting Sole
Yes
ASTM Footwear Class
F2413-11
Footwear Shank Type
Nylon
Footwear Construction Type
Cemented
Upper Material
Mesh
Non-Marking Sole
Yes
Conductive
No
Insulation Type
None
Completely Non Metallic
Yes
Toe Shape
Round
Chain Saw Cut Resistant
No
Metatarsal Guard
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Upper Boot Material
Man Made
Electrical Hazard Rated
No
Manufacturers Suggested Sole Slip Rating
Best
Mark II Slip Test Results- Dairy Tile Dry
0.45
Max. Heat Rating
250 Degrees F
Mark II Slip Test Results- Dairy Tile Oily Wet
0.46
Wide Toe Cap
Yes
Upper Material Description
Synthetic
Footwear Sole Pattern
Slip Resistant
Metal Chip Resisting Sole
Yes
Outsole Material
Rubber
Mark II Slip Test Results- Dairy Tile Wet
0.46
Waterproof Type
None
Footwear Style
Athletic Shoe
Static Dissipative
Yes
Oil Resisting Sole
Yes
Metatarsal System
No
Insole System
Removable
Ninety Degree Heel
No
Liner Material
Mesh
For Outdoor Traction
No
Predominant Footwear Color
Black
Non Metallic Upper
Yes
Satra Slip Test Results- Dairy Tile Wet
0.46
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Puncture Resistant Insole
No
Insulated
No
Footwear Closure Type
Lace Up
Mark II Slip Test Results- Dairy Tile Oily
0.46
Midsole Material
EVA
Removable Insole
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
CSA Footwear Standard
Not Specified
Last Number or Name
Sublite
Shank Material
Nylon
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Wet): 0.46
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Static Dissipative (SD), Wide Toe Cap
Style Family
Athletic Shoe
Insole Technology
Removable
Slip-Resistance Value - Mark II - Dry
0.45
Metatarsal Guard (PRINT)
No
Slip-Resistance Value - Mark II - Oily/Wet
0.46
Slip-Resistance Value - Mark II - Oily
0.46
Chemical-Resisting Sole (PRINT)
Yes
Slip-Resistance Value - Mark II - Wet
0.46
Ninety-Degree Heel (PRINT)
No
Gender (PRINT)
Men's
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Puncture-Resistant Sole (PRINT)
No
Closure
Lace Up
Construction
Cemented
Maximum Heat Rating (PRINT)
250 Degrees F
Liner Technology
Moisture Wicking
Shank Material (PRINT)
Nylon
Maximum Heat Rating
250 Degrees F
Liner Material (PRINT)
Mesh
Midsole Material (PRINT)
EVA
Upper Material (PRINT)
Mesh
Outsole Material (PRINT)
Rubber
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Toe Cap Material
Composite
Metal Chip-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
All-Leather Upper
No
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Impact (I), Static Dissipative (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Black/Gray, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 10, Static Dissipative Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.