Men's 3 in Composite Toe Athletic Shoe, Black/Gray, M, RB4020

  • Mfr # RB4020

  • Zoro # G9070282


product price:  $121.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black/Gray
Style Number
RB4020
Height
3 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RB4020
Zoro #
G9070282
UPC #
690774482258
Country of Origin
Cambodia

Dimensions

Size
11
Footwear Width
M
Height
3 in
Heel Height
Less Than 1/2 in
Size (PRINT)
11
Overall Height
3 in
Width
M

Details

Item
Athletic Shoe
Toe Type
Composite
Gender
Men's
Color
Black/Gray
Style Number
RB4020
Waterproof
No
Chemical Resisting Sole
Yes
Footwear Closure Type
Lace Up
Mark II Slip Test Results- Dairy Tile Dry
0.45
CSA Footwear Standard
Not Specified
Metal Chip Resisting Sole
Yes
Predominant Footwear Color
Black
Last Number or Name
Sublite
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Upper Material Description
Synthetic
Chain Saw Cut Resistant
No
Insole System
Removable
Insulated
No
Outsole Material
Rubber
Mark II Slip Test Results- Dairy Tile Oily Wet
0.46
Manufacturers Suggested Sole Slip Rating
Best
Electrical Hazard Rated
No
Non Metallic Upper
Yes
Midsole Material
EVA
Liner Material
Mesh
Conductive
No
Waterproof Type
None
Footwear Construction Type
Cemented
Upper Material
Mesh
Upper Boot Material
Man Made
Oil Resisting Sole
Yes
Completely Non Metallic
Yes
Footwear Shank Type
Nylon
Toe Shape
Round
Ninety Degree Heel
No
ASTM Footwear Class
F2413-11
Metatarsal System
No
Footwear Style
Athletic Shoe
Static Dissipative
Yes
Non-Marking Sole
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.46
Metatarsal Guard
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Removable Insole
Yes
Puncture Resistant Insole
No
For Outdoor Traction
No
Insulation Type
None
Shank Material
Nylon
Mark II Slip Test Results- Dairy Tile Oily
0.46
Satra Slip Test Results- Dairy Tile Wet
0.46
Max. Heat Rating
250 Degrees F
Wide Toe Cap
Yes
Footwear Sole Pattern
Slip Resistant
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Wet): 0.46
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Static Dissipative (SD), Wide Toe Cap
Construction
Cemented
Liner Material (PRINT)
Mesh
Puncture-Resistant Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Oil-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Maximum Heat Rating (PRINT)
250 Degrees F
Ninety-Degree Heel (PRINT)
No
Toe Cap Material
Composite
Closure
Lace Up
Style Family
Athletic Shoe
Maximum Heat Rating
250 Degrees F
Liner Technology
Moisture Wicking
Midsole Material (PRINT)
EVA
Slip-Resistance Value - Mark II - Oily/Wet
0.46
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Insole Technology
Removable
Gender (PRINT)
Men's
Upper Material (PRINT)
Mesh
Chemical-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
Slip-Resistance Value - Mark II - Oily
0.46
Slip-Resistance Value - Mark II - Wet
0.46
Shank Material (PRINT)
Nylon
Slip-Resistance Value - Mark II - Dry
0.45
Metatarsal Guard (PRINT)
No
All-Leather Upper
No
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Best

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Impact (I), Static Dissipative (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Black/Gray, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 11, Static Dissipative Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.