Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ProPress Compact Press Jaw For 3/4 in Copper Pipe

  • Mfr # 16963

  • Zoro # G907044395


product price: $182.99
/ea
Free Shipping & Returns

Key Features

Compatible Material Type
Copper
Compatible Pipe Size
3/4 in
Compatible Fitting System
Viega ProPress
Compatible Press Tool Type
Compact
Material
Copper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16963
Zoro #
G907044395
UPC #
095691169631
Country of Origin
United States

Dimensions

Compatible Pipe Size
3/4 in
Manufacturer Warranty Length
Full Lifetime

Details

Compatible Material Type
Copper
Compatible Fitting System
Viega ProPress
Compatible Press Tool Type
Compact
Item
Press Tool Jaw
Material
Copper
Tool Weight
2 lb
Compatible Tool Manufacturer Part Number
100-B, RP 200-B, RP 210-B

Description

The RIDGID - 16963 is a Press Tool Jaw, a component of plumbing press tools. This tool is designed to securely grip and manipulate pipes during installation or repair tasks.

Key Features of the RIDGID - 16963 Press Tool Jaw:

  • Compatible Fitting System: Designed for compatibility with the Viega ProPress fitting system, which may aid in installation processes across various plumbing applications.
  • Compatible Material Type: Intended to be compatible with copper material types.
  • Compatible Pipe Size: Intended for use with a pipe size of 3/4 inch.
  • Material: Constructed from copper.
  • Tool Weight: Weighs only 2 lbs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.