Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ProPress XL-C Press Ring For 3 in Copper/Stainless Steel Tubing

  • Mfr # 20548

  • Zoro # G907044463


product price: $840.99
/ea
Free Shipping & Returns

Key Features

Compatible Material Type
Copper
Compatible Pipe Size
3 in
Compatible Fitting System
Viega ProPress
Compatible Press Tool Type
Standard
Tool Weight
9 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20548
Zoro #
G907044463
UPC #
095691205483
Country of Origin
United States

Dimensions

Compatible Pipe Size
3 in
Manufacturer Warranty Length
Full Lifetime

Details

Compatible Material Type
Copper
Compatible Fitting System
Viega ProPress
Compatible Press Tool Type
Standard
Item
Press Tool Jaw
Tool Weight
9 lb
Material
Copper
Compatible Tool Manufacturer Part Number
320-E, CT400, RP 330-B, RP 330-C, RP 340, RP 350

Description

Press Tool Jaw, Product Type Rings, Compatible Fitting System Viega ProPress, Compatible Material Type Copper, Compatible Pipe Size 3 in, Kit Pipe or Tubing Sizes Included Not Applicable, Material Copper, Compatible Press Tool Type Standard, Compatible Tool Manufacturer Part Number 320-E, CT400, RP 330-B, RP 330-C, RP 340, RP 350, Manufacturer Warranty Length Full Lifetime, Maximum Compatible Pipe Size 3 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.