ProPress V2 Press Ring For 1-1/2 in Copper/Stainless Steel Tubing
Mfr # 28018
Zoro # G907044555
product price: $379.99
/ea
Free Shipping & Returns
Key Features
Compatible Material Type
Copper, Stainless Steel
Compatible Pipe Size
1-1/2 in
Compatible Fitting System
Viega ProPress
Compatible Press Tool Type
Standard
Material
Copper, Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
28018
Zoro #
G907044555
UPC #
095691280183
Country of Origin
Switzerland
Dimensions
Compatible Pipe Size
1-1/2 in
Manufacturer Warranty Length
Full Lifetime
Details
Compatible Material Type
Copper, Stainless Steel
Compatible Fitting System
Viega ProPress
Compatible Press Tool Type
Standard
Item
Press Ring
Material
Copper, Stainless Steel
Compatible Tool Manufacturer Part Number
320-E, CT400, RP 330-B, RP 330-C, RP 340, RP 350
Description
The RIDGID - 28018 is a press ring, an tool in the plumbing industry used for securing pipe connections.
Key Features of the RIDGID - 28018 Press Ring:
- Compatible Fitting System: Designed for use with the Viega ProPress fitting system, intended for facilitating installation in various plumbing applications.
- Compatible Material Type: Compatible with copper and stainless steel materials.
- Compatible Pipe Size: Intended for use with 1-1/2 inch diameter pipes.
- Compatible Press Tool Type: Designed to be used alongside standard design press tools.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.