
Underground Inspection Camera System
Mfr # 40818
Zoro # G907045903
product price: $6,960.99
/ea
Free Shipping & Returns
Key Features
Power Source
Corded
Overall Width
6 5/8 in
Overall Length
13 1/4 in
Overall Height
17 1/2 in
Cable Type
Push Cable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
40818
Zoro #
G907045903
UPC #
095691408181
Country of Origin
United States
Dimensions
Overall Width
6 5/8 in
Overall Length
13 1/4 in
Overall Height
17 1/2 in
Cable Diameter
0.25 in
Display Size
3 1/2 in
Cable/Push Rod Length
85 ft
Details
Item
Underground Inspection Camera System
Power Source
Corded
Cable Type
Push Cable
Features
Small diameter, tight-turn radius camera., Compact size and lightweight construction is easy to transport., Interchangeable drum
Camera Type
Fixed
Tool Series
SeeSnake(R) NANOreel
Display Interface
Keypad
Display Type
Color LCD
Resolution
656 x 492
Data Transmission
SD Card
Product Type
Camera Reel and Monitor Systems
Minimum Pipe Capacity
1 in
Maximum Pipe Capacity
1 in
Number of Batteries Included
0
Tilt Sensing
Included
Description
Underground Inspection Camera System, Product Type Camera Reel and Monitor Systems, Maximum Pipe Capacity 1 in, Minimum Pipe Capacity 1 in, Cable/Push Rod Length 85 ft, Camera Type Fixed, Display Size 3 1/2 in, Display Type Color LCD, Display Interface Keypad, Data Transmission SD Card, Tool Series SeeSnake(R) NANOreel, Resolution 656 x 492, Power Source Corded, Number of Batteries Included 0, Cable Diameter 0.25 in, Cable Type Push Cable
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.