Tarpaulin Water Proof/ Mildew And Tear Resistant; 10 Foot x 12 Foot; Blue; With Grommet

  • Mfr # W6006

  • Zoro # G907056893


product price:  $16.15
/ea

Key Features

Color
Blue
Tarp Finished Length
10 ft
Tarp Finished Width
12 ft
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
W6006
Zoro #
G907056893
UPC #
39564161063
Country of Origin
China

Dimensions

Finished Size
10 ft x 12 ft
Tarp Finished Length
10 ft
Tarp Finished Width
12 ft

Details

Color
Blue
Item
Tarp

Description

Water Proof/ Mildew And Tear Resistant; 10 Foot x 12 Foot; Blue; With Grommet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.