Men's 3 in Composite Toe Athletic Shoe, Black/Gray, M, RB4020

  • Mfr # RB4020

  • Zoro # G9070580


product price:  $121.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black/Gray
Style Number
RB4020
Height
3 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RB4020
Zoro #
G9070580
UPC #
690774482319
Country of Origin
Cambodia

Dimensions

Size
16
Footwear Width
M
Height
3 in
Heel Height
Less Than 1/2 in
Overall Height
3 in
Width
M
Size (PRINT)
16

Details

Item
Athletic Shoe
Toe Type
Composite
Gender
Men's
Color
Black/Gray
Style Number
RB4020
Waterproof
No
Footwear Shank Type
Nylon
Ninety Degree Heel
No
Insulation Type
None
Upper Boot Material
Man Made
Mark II Slip Test Results- Dairy Tile Wet
0.46
CSA Footwear Standard
Not Specified
Waterproof Type
None
Manufacturers Suggested Sole Slip Rating
Best
Wide Toe Cap
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Insole System
Removable
Footwear Closure Type
Lace Up
Metatarsal Guard
No
Footwear Style
Athletic Shoe
Footwear Construction Type
Cemented
Static Dissipative
Yes
ASTM Footwear Class
F2413-11
Toe Shape
Round
Non-Marking Sole
Yes
Non Metallic Upper
Yes
Metatarsal System
No
Liner Material
Mesh
Metal Chip Resisting Sole
Yes
Electrical Hazard Rated
No
Insulated
No
Upper Material
Mesh
Mark II Slip Test Results- Dairy Tile Oily
0.46
Mark II Slip Test Results- Dairy Tile Oily Wet
0.46
Last Number or Name
Sublite
Removable Insole
Yes
Midsole Material
EVA
Completely Non Metallic
Yes
Conductive
No
Mark II Slip Test Results- Dairy Tile Dry
0.45
Chemical Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Wet
0.46
Outsole Material
Rubber
Predominant Footwear Color
Black
Footwear Sole Pattern
Slip Resistant
Chain Saw Cut Resistant
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
For Outdoor Traction
No
Puncture Resistant Insole
No
Oil Resisting Sole
Yes
Upper Material Description
Synthetic
Max. Heat Rating
250 Degrees F
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Shank Material
Nylon
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Wet): 0.46
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Static Dissipative (SD), Wide Toe Cap
Slip-Resistance Value - Mark II - Dry
0.45
Slip-Resistance Value - Mark II - Oily
0.46
Metal Chip-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Liner Material (PRINT)
Mesh
Maximum Heat Rating (PRINT)
250 Degrees F
Closure
Lace Up
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Maximum Heat Rating
250 Degrees F
Upper Material (PRINT)
Mesh
Style Family
Athletic Shoe
Puncture-Resistant Sole (PRINT)
No
Toe Cap Material
Composite
Midsole Material (PRINT)
EVA
Liner Technology
Moisture Wicking
Ninety-Degree Heel (PRINT)
No
Slip-Resistance Value - Mark II - Wet
0.46
Chemical-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Gender (PRINT)
Men's
Metatarsal Guard (PRINT)
No
Construction
Cemented
Slip-Resistance Value - Mark II - Oily/Wet
0.46
Shank Material (PRINT)
Nylon
Insole Technology
Removable
All-Leather Upper
No
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Impact (I), Static Dissipative (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Black/Gray, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 16, Static Dissipative Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.