Men's 3 in Composite Toe Athletic Shoe, Black/Gray, W, RB4020

  • Mfr # RB4020

  • Zoro # G9070921


product price:  $121.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black/Gray
Style Number
RB4020
Height
3 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RB4020
Zoro #
G9070921
UPC #
690774482401
Country of Origin
Cambodia

Dimensions

Size
12
Footwear Width
W
Height
3 in
Heel Height
Less Than 1/2 in
Width
W
Size (PRINT)
12
Overall Height
3 in

Details

Item
Athletic Shoe
Toe Type
Composite
Gender
Men's
Color
Black/Gray
Style Number
RB4020
Waterproof
No
Static Dissipative
Yes
Outsole Material
Rubber
Footwear Sole Pattern
Slip Resistant
Insole System
Removable
Upper Material
Mesh
Ninety Degree Heel
No
Upper Boot Material
Man Made
Shank Material
Nylon
Mark II Slip Test Results- Dairy Tile Oily Wet
0.46
Liner Material
Mesh
Footwear Construction Type
Cemented
Midsole Material
EVA
Conductive
No
Last Number or Name
Sublite
Footwear Style
Athletic Shoe
Metatarsal Guard
No
Mark II Slip Test Results- Dairy Tile Wet
0.46
Waterproof Type
None
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Manufacturers Suggested Sole Slip Rating
Best
Completely Non Metallic
Yes
Removable Insole
Yes
Chain Saw Cut Resistant
No
Chemical Resisting Sole
Yes
Toe Shape
Round
Wide Toe Cap
Yes
Insulated
No
Mark II Slip Test Results- Dairy Tile Oily
0.46
ASTM Footwear Class
F2413-11
For Outdoor Traction
No
Mark II Slip Test Results- Dairy Tile Dry
0.45
Predominant Footwear Color
Black
Puncture Resistant Insole
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Shank Type
Nylon
Metal Chip Resisting Sole
Yes
Footwear Closure Type
Lace Up
Satra Slip Test Results- Dairy Tile Wet
0.46
CSA Footwear Standard
Not Specified
Oil Resisting Sole
Yes
Non Metallic Upper
Yes
Electrical Hazard Rated
No
Upper Material Description
Synthetic
Metatarsal System
No
Non-Marking Sole
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Insulation Type
None
Max. Heat Rating
250 Degrees F
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Wet): 0.46
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Static Dissipative (SD), Wide Toe Cap
Gender (PRINT)
Men's
Liner Technology
Moisture Wicking
Insole Technology
Removable
Metatarsal Guard (PRINT)
No
Closure
Lace Up
Outsole Material (PRINT)
Rubber
Maximum Heat Rating (PRINT)
250 Degrees F
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Slip-Resistance Value - Mark II - Wet
0.46
Construction
Cemented
Maximum Heat Rating
250 Degrees F
Midsole Material (PRINT)
EVA
Puncture-Resistant Sole (PRINT)
No
Slip-Resistance Value - Mark II - Dry
0.45
Chemical-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Mesh
Style Family
Athletic Shoe
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Ninety-Degree Heel (PRINT)
No
Upper Material (PRINT)
Mesh
Metal Chip-Resisting Sole (PRINT)
Yes
Slip-Resistance Value - Mark II - Oily
0.46
Toe Cap Material
Composite
Shank Material (PRINT)
Nylon
Slip-Resistance Value - Mark II - Oily/Wet
0.46
Oil-Resisting Sole (PRINT)
Yes
All-Leather Upper
No
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Impact (I), Static Dissipative (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Black/Gray, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 12, Static Dissipative Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.