Shop WELLER
See all product information
Create Account
Solder Wire
- Mfr # T0051387499
- Zoro # G907111196
product price:Â
$
81.99
/ea
Key Features
Application
High Soldering Temperature
Standards
RoHS Compliant
Container Type
Spool
Solder Series
SC M1
Features
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T0051387499
- Zoro #
- G907111196
- UPC #
- 037103352026
- Country of Origin
- Japan
- Item
- Solder Wire
- Application
- High Soldering Temperature
- Standards
- RoHS Compliant
- Container Type
- Spool
- Solder Series
- SC M1
- Features
- Melting Temperature (Maximum)
- 442 Degrees F
- Material Composition
- 99.3% Tin, 0.7% Copper
- Form
- Flux-Cored Wire
- For Joining
- Metal
- Flux Classification
- ROM1
- Weight
- 500 g
- Flux Type
- No-Clean
- Flux Requirement
- Contains Flux Core
Description
Solder Wire, Form Flux-Cored Wire, Material Composition 99.3 Percent Tin, 0.7 Percent Copper, Wire Diameter 1 mm, Weight 500 g, Melting Temperature (Maximum) 442 Degrees F, Flux Type No-Clean, Flux Classification ROM1, Solder Series SC M1, For Joining Metal, Application High Soldering Temperature, Container Type Spool