Shop DAYTON

Definite Purpose Magnetic Contactor, 24V AC, 3 P, Non-Reversing, 3 Phase, Box Lug

  • Mfr # 783Y02

  • Zoro # G907195110


product price:  $32.85
/ea

Key Features

Coil Voltage
24V AC
Series
783Y
Number of Poles
3
Reversing Capability
Non-Reversing
Full Load Current - Resistive
35 A
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
783Y02
Zoro #
G907195110
UPC #
-
Country of Origin
China

Dimensions

Width
2.37 in
Depth
3.74 in
Height
2.95 in
Mounting Hole Distance - Height
3.27 in
Mounting Hole Distance - Width
1.75 in
Overall Depth
3.74 in
Overall Height
2.95 in
Overall Width
2.37 in

Details

Item
Definite Purpose Magnetic Contactor
Coil Voltage
24V AC
Series
783Y
Number of Poles
3
Reversing Capability
Non-Reversing
Full Load Current - Resistive
35 A
Full Load Current - Inductive
25 A
Phase
3
Terminal Connection Type
Box Lug
Enclosure NEMA Rating
No Enclosure
HP @ 3 Phase - 575V
7 1/2 hp
Reversing
No
Standards
CE, cRUus
Horsepower @ Three Phase - 240V AC
10 hp
Horsepower @ Three Phase - 600V AC
20 hp
Frequency
50/60 Hz
Locked Rotor Load
100 A @ 600V AC, 125 A @ 480V AC, 150 A @ 240/277V AC
Number of Terminals
8
NEMA Enclosure Rating
No Enclosure
Maximum Voltage Rating
600V AC
Status Indicator
Mechanical Flag
Horsepower @ Three Phase - 480V AC
15 hp
Mounting Postion
Horizontal, Vertical
Number of Normally Open Main Contacts
3
Horsepower @ Single Phase - 240V AC
5 hp
Mounting Style
Through Panel
Mechanical Operating Durability
500,000
Auxiliary Contact Module Capacity
2
Minimum Operating Temperature
-40 Degrees F
Electrical Operating Durability
200,000
Number of Normally Closed Main Contacts
0
Horsepower @ Three Phase - 208V AC
7 1/2 hp
Contact Material
Silver Cadmium Oxide
Maximum Operating Temperature
158 Degrees F
Horsepower @ Single Phase - 120V AC
2 hp
Response Time
20 msec
Contactor Style
HVACR Definite Purpose Contactor

Description

The DAYTON - 783Y02 is a Definite Purpose Magnetic Contactor, an industrial electrical device that controls the flow of power in heavy-duty applications. It operates by responding to electrical impulses, either allowing or interrupting power supply based on need. This tool is commonly used for managing and automating machinery operations across various sectors such as HVAC, data processing, and manufacturing.

  • Auxiliary Contact Module Capacity: The contactor can control up to two additional secondary circuits providing flexibility in managing multiple electrical loads or signals.
  • Coil Voltage: Rated for operation within the specified coil voltage range of 24V AC, suitable for controlling power flow in industrial and commercial applications.
  • Contact Material: Constructed with Silver Cadmium Oxide contacts that influence conductivity, durability, and resistance to corrosion.
  • Electrical Operating Durability: Has been tested for electrical operation up to 200000 cycles under standard testing conditions.
  • Frequency Compatibility: Compatible with electrical cycles per second measured at a frequency of 50/60 Hz
  • Full Load Amps-Inductive & Resistive: Rated for continuous operation while controlling both inductive (25 A) and resistive (35 A) loads within specified ranges
  • Horsepower Control Range: Suitable for controlling motors with varying horsepower, dependent on single-phase or three-phase power supply ranging from specifications such as 2 hp @ Single Phase -120V AC up to 20 hp @ Three Phase -600V AC
  • Mechanical Operating Durability: Tested mechanical operating durability is rated up to performing approximately up to 500000 cycles under standard testing conditions

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.