Zoro Homepage
This item is Discontinued.
No Product Image Available

Elbow, Brass, 1-13/32", PK25 (Discontinued)

  • Mfr # QEE33BTGX
  • Zoro # G907197183
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QEE33BTGX
Zoro #
G907197183
UPC #
-
Country of Origin
China

Dimensions

Barb Size
Standard
Fitting Side B Pipe Size
1/2 in
Overall Length
1 13/32 in
Thread Size B
1/2
Fitting Side A Tube Inner Diameter
3/8 in
Thread Size 2
1/2
Fitting Side 2 Pipe Size
1/2 in
Fitting Side 1 Tube Inner Diameter
3/8 in

Description

Elbow, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type MNPT, Fitting Side B Pipe Size 1/2 in, Fitting Side A Tube Inner Diameter 3/8 in, Barb Style Standard, Fitting Material Brass, Material Grade C69300, Overall Length 1 13/32 in, Specific Fitting Shape 90 Degrees Elbow Adapter, Application Potable Water, Maximum Operating Pressure 160 psi, Maximum Operating Temperature 200 Degrees F, Standards ASTM F1960, CSA B137.5, NSF/ANSI 372, NSF/ANSI 61

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.