Run Tee Swivel, Brass, Silver
- Mfr # W171PLP-2-2
- Zoro # G907200104
product price:Â
$
16.79
/ea
Key Features
Specific Fitting Shape
Run Tee Swivel
Overall Length
1 21/32 in
Standards
UL 94 V-0
Color
Silver
Application
Automotive, Climate Control, Industrial, Packaging, Pneumatics, Robotics, Textile, Vacuum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W171PLP-2-2
- Zoro #
- G907200104
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 1 21/32 in
- Fitting Side A Tube Outer Diameter
- 1/8 in
- Fitting Side B Pipe Size
- 1/8 in
- Fitting Side C Tube Outer Diameter
- 1/8 in
- Fitting Side C Pipe Size
- 1/8 in
- Fitting Side B Tube Outer Diameter
- 1/8 in
- Fitting Side A Pipe Size
- 1/8 in
- Fitting Side 3 Tube Outer Diameter
- 1/8 in
- Fitting Side 1 Tube Outer Diameter
- 1/8 in
- Fitting Side 2 Pipe Size
- 1/8 in
- Wire Rope Length
- 1 21/32 in
- Length
- 1 21/32 in
Description
Push-Fit Tee Fitting, Application Automotive, Climate Control, Industrial, Packaging, Pneumatics, Robotics, Textile, Vacuum, Color Silver, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MNPTF, Fitting Side C Connection Type Push-to-Connect, Material Grade C37700, Fitting Side A Pipe Size 1/8 in, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Included, Fitting Side B Pipe Size 1/8 in, Fitting Side C Pipe Size 1/8 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.