Manual 2-Way Ball Valve, NPT, PVC

  • Mfr # E1420-15

  • Zoro # G9072565


product price:  $12.19
/ea

Key Features

Ball Material
PVC
Body Style
Angle
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
One-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E1420-15
Zoro #
G9072565
UPC #
052063003733
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Size
1 1/2 in
Overall Length
5.5 in
Connection Size - Side 2
1 1/2 in
Nominal Valve Size
1 1/2 in
Connection Size - Side 1
1 1/2 in

Details

Ball Material
PVC
Body Style
Angle
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
One-Piece
Connection Type
NPT x NPT
Item
Manual Two-Way Ball Valve
Stem Type
1-Piece Stem
Max. Pressure
150 PSI
Handle Material
PVC
Seat Material
Buna-N
Body Material
PVC
Stem Material
PVC
Handle Type
Tee
Seal Material
Buna-N
Hose I.D.
1 1/2 in
3-A Standard Compliance
Not Rated
Maximum Pressure - Combustible Gas
Not Rated
Color - Valve Body
White
Connection Gender - Side 1
Female
Operating Temperature - Minimum
0 Degrees F
Connection Gender - Side 2
Female
Operating Temperature - Maximum
120 Degrees F
Maximum Pressure - Steam
Not Rated

Description

Manual Two-Way Ball Valve, Body Material PVC, Valve Construction One-Piece, Nominal Valve Size 1 1/2 in, Valve Body Style Angle, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 150 psi, Maximum Pressure - Steam Not Rated, Maximum Pressure - Combustible Gas Not Rated, Ball Material PVC, Ball Port Style Full Port, Handle Type Tee, Connection Size - Side 1 1 1/2 in, Valve Ways 2-Way, Seal Material Buna-N, Seat Material Buna-N

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.