Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

14 pc. THUNDERBOLT Black Oxide Drill Bit Set

  • Mfr # 48-89-2800

  • Zoro # G907353886


product price: $27.97
/ea

Key Features

Number of Pieces
14 pc.
Cutting Direction
Right Hand
Drill Bit Point Angle
135 Degrees
Primary Material Application
Plastic, Steel, Wood
Finish - Machining
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-89-2800
Zoro #
G907353886
UPC #
045242167227
Country of Origin
China

Dimensions

Overall Length
10 5/16 in
Largest Drill Bit Size
1/2 in
Drill Bit Sizes Included
1/16 in, 1/2 in, 1/4 in, 1/8 in, 3/16 in, 3/32 in, 3/8 in, 5/16 in, 5/32 in, 5/64 in, 7/32 in, 7/64 in, 9/64 in
Drill Bit Size
1/16 in to 1/2 in
Smallest Drill Bit Size
1/16 in
Drill Length Class
Jobber-Length

Details

Item
Jobber Length Drill Bit Set
Number of Pieces
14 pc.
Cutting Direction
Right Hand
Drill Bit Point Angle
135 Degrees
Primary Material Application
Plastic, Steel, Wood
Finish - Machining
Black Oxide
Material - Machining
High Carbon Steel
Measurement System
Fractional Inch
Number of Drill Bits
14
Standards
Not Rated
Drill Bit Case Type
PACKOUT(TM) Case
Drill Bit Point Type
Split Point
Coolant Fed
Non-Coolant Through
Flute Type
Parabolic
Shank Type - Machining
Straight with Three Flats
Spiral Direction
Right Hand
Material Grade - Machining
Heavy Duty
List Number
Thunderbolt
Number of Flutes
2

Description

Jobber Length Drill Bit Set, Number of Drill Bits 14, Drill Bit Point Angle 135 Degrees , Material - Machining High Carbon Steel, Finish - Machining Black Oxide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.