Shop INVID TECH
See all product information
Create Account
Motion Detection Monitor, 55" Screen Size
- Mfr # IMHD-55PVMMULTI
- Zoro # G907466081
product price:Â
$
1,846.99
/ea
Free Shipping & Returns
Key Features
Screen Size
55 in
Video Outputs
BNC, HDMI/VGA, USB
Type
TFT LED
Built-In
Camera, VGA, (2) HDMI
Display
Color
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IMHD-55PVMMULTI
- Zoro #
- G907466081
- UPC #
- -
- Country of Origin
- China
- Video Outputs
- BNC, HDMI/VGA, USB
- Type
- TFT LED
- Built-In
- Camera, VGA, (2) HDMI
- Display
- Color
- Item
- Monitor
- Video Inputs
- HDMI, VGA
- Line Resolution
- 1080P
- Power Consumption
- 100 W
- Display Screen Type
- TFT LED
- Input Type
- HDMI, VGA
- Minimum Operating Temperature
- -22 Degrees F
- Pixels
- 1920 x 1080
- Output Type
- BNC, HDMI, USB, VGA
- Resolution
- 1080p
- Weight
- 77.1 lb
- Includes
- Cable Holder, Industrial PSU, Screw
- Maximum Operating Temperature
- 185 Degrees F
- Maximum Viewing Angle
- 178 Degrees
- Operating Voltage
- 100/240V AC
- Voltage
- 100/240V AC
Dimensions
- Screen Size
- 55 in
- Overall Depth
- 3 in
- Overall Width
- 49 in
- Overall Height
- 28 5/8 in
- Diagonal Screen Size
- 55 in
Description
Monitor, Diagonal Screen Size 55 in, Display Screen Type TFT LED, Resolution 1080p, Input Type HDMI, VGA, Includes Cable Holder, Industrial PSU, Screw, Maximum Operating Temperature 185 Degrees F, Maximum Viewing Angle 178 Degrees , Minimum Operating Temperature -22 Degrees F, Operating Voltage 100/240V AC, Output Type BNC, HDMI, USB, VGA, Overall Depth 3 in, Overall Height 28 5/8 in, Overall Width 49 in, Pixels 1920 x 1080, Power Consumption 100 W, Weight 77.1 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.