Tee, Steel, Press-fit 1", 1", 1"

  • Mfr # 84375

  • Zoro # G907951020


product price:  $55.99
/ea
Sold in multiples of 5 for $279.95

Key Features

Specific Fitting Shape
Tee
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Fitting Material
Carbon Steel
Resistance Properties
Corrosion-Resistant
Fitting Side A Pipe Size
1 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
84375
Zoro #
G907951020
UPC #
691514843759
Country of Origin
Germany

Dimensions

Fitting Side A Pipe Size
1 in
Overall Length
5 1/8 in
Fitting Side B Pipe Size
1 in
Fitting Side C Pipe Size
1 in
Fitting Side 1 Pipe Size
1 in
Fitting Side 2 Pipe Size
1 in
Fitting Side 3 Pipe Size
1 in

Details

Item
Crimp Tee Fitting
Specific Fitting Shape
Tee
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Fitting Material
Carbon Steel
Resistance Properties
Corrosion-Resistant
Fitting Side C Connection Type
Press-Fit
Fitting Side B Connection Type
Press-Fit
Finish/Coating
Zinc Nickel
Application
Climate Control, Marine
Standards
AHJ, ASTM, FM, UL Listed
Fitting Side A Connection Type
Press-Fit
Thread Sealant Type
FKM
Maximum Operating Temperature
250 Degrees F
Fitting Side D Connection Type
Press-Fit
O-Ring Material
FKM
Maximum Operating Pressure
200 psig
Fitting Shape
Tee
Operating Pressure - Maximum
200 psi
For Media Type
Compressed Air
Fitting Side 1 Connection Type
Press-fit
Operating Temperature - Maximum
250 Degrees F
Fitting Side 3 Connection Type
Press-fit
Fitting Side 2 Connection Type
Press-fit
Finish
Zinc Nickel-Plated

Description

Crimp Tee Fitting, Application Climate Control, Marine, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type Press-Fit, Fitting Side C Connection Type Press-Fit, Fitting Side D Connection Type Press-Fit, Fitting Side A Copper Tube Size Not Applicable, Fitting Side B Copper Tube Size Not Applicable, Fitting Side C Copper Tube Size Not Applicable, Fitting Side D Copper Tube Size Not Applicable, Fitting Material Carbon Steel, Includes Center Stop Not Applicable

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.