Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Particulate Respirator, N95, Nuisance Organic Vapors, AirWave, SmartStrap, Molded Nose, M/L, PK 10

  • Mfr # 4800

  • Zoro # G907963511


product price: $83.69
/pk 10, $8.37/ea
Free Shipping & Returns

Key Features

NIOSH Rating
N95
Color
Gray
Mask Size
M/L
Nosepiece Type
Molded Nose Bridge
Mask Shape
Molded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4800
Zoro #
G907963511
UPC #
092311480008
Country of Origin
United States

Dimensions

Mask Size
M/L

Details

Item
Particulate Respirator
NIOSH Rating
N95
Color
Gray
Nosepiece Type
Molded Nose Bridge
Mask Shape
Molded
Exhalation Valve
No
Mask Headstrap Type
Adjustable
Face Seal Type
Comfort
Standards
ANSI/ISEA 110-2009 Section 7.11.1, NIOSH
Number of Layers
3-Ply
Latex Content
Contains Latex
Features
Dura-Mesh Shell, Easy-Breathing Wave Design
Individually Packaged
No
ISO Cleanroom Class
Not Rated
ASTM Splash Rating
Not Rated
Mask Material
Polypropylene

Description

Particulate Respirator, Mask Size M/L, NIOSH Rating N95, ASTM Splash Rating Not Rated, ISO Cleanroom Class Not Rated, Mask Headstrap Type Adjustable, Mask Shape Molded, Mask Material Polypropylene, Exhalation Valve No, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.