Shop ONGUARD
See all product information
Create Account
Chemtex Bib Overall Xx Large, PVC/Nylon Polyester, 32" Inseam, 58 in Waist, 0.42 mm Thickness, 2XL
- Mfr # 7105000
- Zoro # G0628918
product price:Â
$
36.89
/ea
Key Features
Color
Green
Size
2XL
Material
PVC/Nylon Polyester
Inseam
32"
Features
0.35mm Thickness; Heavy Duty
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7105000
- Zoro #
- G0628918
- UPC #
- -
- Country of Origin
- China
- Item
- Chemtex Bib Overall Xx Large
- Color
- Green
- Material
- PVC/Nylon Polyester
- Inseam
- 32"
- Features
- 0.35mm Thickness; Heavy Duty
- Standards
- ASTM D6413
- Seam Style
- Heat Sealed
- Rainwear Style
- Rain Bib Overall
- Rainwear Ankle Style
- Snap
- Liner Material
- Nylon/Polyester
- Gender
- Men's
- Resists
- Some Chemicals
- High-Visibility
- No
- Ankle Type
- Snap
- Lining Material
- Nylon/Polyester
- Style
- Rain Bib Overall
- Number of Outside Pockets
- 0
- Number of Inside Pockets
- 0
- ANSI Class
- Not Rated
- Shell Material
- PVC/Nylon Polyester
- Container Type
- Rain Bib Overall
- Sensor Body Style
- Rain Bib Overall
- Traction Material
- PVC/Nylon Polyester
Dimensions
- Size
- 2XL
- Fits Waist Size
- 58 in
- Thickness
- 0.42 mm
- Length
- 56"
- Bottle Size
- 2XL
- Size - Alpha
- 2XL
- Container Size
- 2XL
Description
Chemtex Bib Overall Xx Large, Style Rain Bib Overall, Material PVC/Nylon Polyester, Gender Men's, Size 2XL, High-Visibility No, ANSI Class Not Rated, Number of Inside Pockets 0, Number of Outside Pockets 0, Lining Material Nylon/Polyester, Ankle Type Snap, Thickness 0.42 mm, Standards ASTM D6413
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.