Shop HAYWARD FLOW CONTROL

PVDF Needle Valves/FPM O-Ring, PTFE Seat

  • Mfr # NVA5037T
  • Zoro # G907963559

product price: 
$
170.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
3/8 in
Connection
NPT
Body Material
PVDF
Max. Pressure
150 psi
Handle Material
Glass-Filled Polypropylene
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
NVA5037T
Zoro #
G907963559
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
3/8 in
Max. Height
3 23/50 in
Length
2.12 in
Overall Length
2.12 in
Handle Diameter
1.04 in
Nominal Valve Size
3/8 in
Connection Size - Side 1
3/8 in
Maximum Height
3 1/2 in
Connection Size - Side 2
3/8 in
Wire Rope Length
2.12 in

Details

Connection
NPT
Body Material
PVDF
Max. Pressure
150 psi
Item
PVDF Needle Valves w/FPM o-ring, PTFE seat, threaded end connections
Handle Material
Glass-Filled Polypropylene
Stem Type
Integrated
Fitting Style
Straight
Temp. Rating
Up to 240 Degrees F
Standards
ASTM D 1784, ASTM D 4101
Seal Material
FKM
Handle Type
Knob
Connection Type - Side 1
NPT
Bonnet Style
Screw-In
Stem Material
PVDF
Connection Type - Side 2
NPT
Connection Gender - Side 2
Female
Operating Temperature - Maximum
240 Degrees F
Valve Body Style
Inline
Manufacturer Warranty
3 yr
Connection Gender - Side 1
Female
Coefficient of Volume (Cv)
0.72
Operating Temperature - Minimum
20 Degrees F
For Media
Fluids, Water
Maximum Pressure - Operating
150 psi
Valve Series
NVA

Description

PVDF Needle Valves w/FPM o-ring, PTFE seat, threaded end connections, Straight, Body Material PVDF, Pipe Size 3/8 in, NPT Connection, Seal Material FKM, Handle Material Glass-Filled Polypropylene, Max. Pressure 150 psi, Temp. Rating Up to 240 Degrees F, Max. Height 3 23/50 in, Length 2 1/2 in, Standards ASTM D 1784, ASTM D 4101

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.